Motion
MAM20ADJWSS

THOMSON (ALTRA)
MAM20ADJWSS

Multi Trac Ball Bushings Bearing - MAM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 700 N Load Capacity, Closed
MI ITEM #09643395
MFR #MAM20ADJWSS
List Price$406.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM20ADJWSS

Multi Trac Ball Bushings Bearing - MAM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 700 N Load Capacity, Closed
MI ITEM #09643395
MFR #MAM20ADJWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$406.75/each for your price

Overview

Mfr description
MAM20ADJWSS LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    700 N
  • Load Capacity
    700 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text