Motion
MAM20ADJWWSS

THOMSON (ALTRA)
MAM20ADJWWSS

Multi Trac Ball Bushing Bearing - MAM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.7500 in Overall Length, 700 N Load Capacity, Closed
Mi Item #09643396
MFR #MAM20ADJWWSS
Price$414.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM20ADJWWSS

Multi Trac Ball Bushing Bearing - MAM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 1.7500 in Overall Length, 700 N Load Capacity, Closed
Mi Item #09643396
MFR #MAM20ADJWWSS

Mfr description
MAM20ADJWWSS LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.61/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    1.7500 in
  • Shaft Diameter  
    20 mm

Details

  • Bearing Material
    Steel, Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Closed
  • Dynamic Load Capacity
    700 N
  • Load Capacity
    700 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Sealed
  • Series
    MAM
  • Type
    Linear Ball
  • Wiper Type
    Integrated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)