Motion
MAM25ADJWSS

THOMSON (ALTRA)
MAM25ADJWSS

Multi Trac Ball Bushings Bearing - MAM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 1386 N Load Capacity, Closed
MI ITEM #09643403
MFR #MAM25ADJWSS
List Price$406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
MAM25ADJWSS

Multi Trac Ball Bushings Bearing - MAM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 1386 N Load Capacity, Closed
MI ITEM #09643403
MFR #MAM25ADJWSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$406.53/each for your price

Overview

Mfr description
MAM25ADJWSS LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1386 N
  • Load Capacity
    1386 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text