1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
MAM25OPNWWSS
Multi Trac Ball Bushings Bearing - MAM Series, 25 mm Shaft Diameter, 1519 N Load Capacity, Open
MI ITEM #
09643407
MFR #
MAM25OPNWWSS
List Price
$504.04
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THOMSON (ALTRA) MAM25OPNWWSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
MAM25OPNWWSS
Multi Trac Ball Bushings Bearing - MAM Series, 25 mm Shaft Diameter, 1519 N Load Capacity, Open
MI ITEM #
09643407
MFR #
MAM25OPNWWSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$504.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MAM25OPNWWSS LINEAR BEARING, BALL
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
25 mm
Closure Type
Open
Dynamic Load Capacity
1519 N
Load Capacity
1519 N
Series
MAM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data