Motion
MAM25WSS
Multi Trac Ball Bushing Bearing - MAM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2500 in Overall Length, 1386 N Load Capacity, Closed
Mi Item #09643408
MFR #MAM25WSS
Price$421.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushing Bearing - MAM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 2.2500 in Overall Length, 1386 N Load Capacity, Closed
Mi Item #09643408
MFR #MAM25WSS

Mfr description
MAM25WSS LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.90/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    2.2500 in
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Plastic, Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1386 N
  • Load Capacity
    1386 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Integral
  • Series
    MAM
  • Type
    Linear Ball
  • Wiper Type
    Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)