Motion
MAM30W
Multi Trac Ball Bushings Bearing - MAM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 2060 N Load Capacity, Closed
MI ITEM #09643419
MFR #MAM30W
Your Price$321.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MAM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 2060 N Load Capacity, Closed
MI ITEM #09643419
MFR #MAM30W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.66/each(List $386.00)

Overview

Mfr description
MAM30W LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    2060 N
  • Load Capacity
    2060 N
  • Series
    MAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text