Motion
MAM40ADJW
Multi Trac Ball Bushing Bearing - MAM Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 3820 N Load Capacity, Closed
Mi Item #09643421
MFR #MAM40ADJW
Price$557.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushing Bearing - MAM Series, 40 mm Shaft Diameter, 2.4375 in Outside Diameter, 80 mm Overall Length, 3820 N Load Capacity, Closed
Mi Item #09643421
MFR #MAM40ADJW

Mfr description
MAM40ADJW LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.57/each

Specifications

Dimensions

  • Outer Ring Width
    3.1500 in, 80 mm
  • Outside Diameter
    2.4375 in
  • Overall Height
    80 mm, 3.1500 in
  • Overall Length
    80 mm
  • Overall Width
    3.1500 in, 80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    3820 N
  • Load Capacity
    3820 N
  • Operating Temperature Range
    185 °F
  • Seal Type
    Sealed
  • Series
    MAM
  • Type
    Self-Aligning Linear
  • Wiper Type
    One Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)