Motion
MAPBAM08
Linear Guide Round Shaft Pillow Block - MultiTrac Series, Closed, 8 mm Shaft Diameter, 180 N, 40.47 lbf Load Capacity
MI ITEM #09643424
MFR #MAPBAM08
Price$336.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - MultiTrac Series, Closed, 8 mm Shaft Diameter, 180 N, 40.47 lbf Load Capacity
MI ITEM #09643424
MFR #MAPBAM08

Mfr description
MAPBAM08 LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.76/each

Specifications

Dimensions

  • Shaft Diameter
    8 mm

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    180 N, 40.47 lbf
  • Housing Type
    Closed
  • Load Capacity
    180 N, 40.47 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    MultiTrac
  • Static Load Capacity
    330 N, 74.19 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)