Motion
MAPBOAM12
Linear Guide Round Shaft Pillow Block - MultiTrac Series, Open, 12 mm Shaft Diameter, 440 N, 98.9 lbf Load Capacity
Mi Item #09643426
MFR #MAPBOAM12
Price$388.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - MultiTrac Series, Open, 12 mm Shaft Diameter, 440 N, 98.9 lbf Load Capacity
Mi Item #09643426
MFR #MAPBOAM12

Mfr description
MAPBOAM12 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.52/each

Specifications

Dimensions

  • Shaft Diameter
    12 mm

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    440 N, 98.9 lbf
  • Housing Type
    Open
  • Load Capacity
    440 N, 98.9 lbf
  • Lubrication
    Grease Lubricated
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    MultiTrac
  • Static Load Capacity
    1100 N, 247.3 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)