Overview
Mfr description
MM03 LINEAR BEARING, BALL BUSHING
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter7 mm
- Overall Length10 mm
- Closure TypeClosed
- Dynamic Load Capacity45 N
- Load Capacity45 N
- SeriesMM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data