Motion
MM05W
Multi Trac Ball Bushings Bearing - MM Series, 5 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, 170 N Load Capacity, Closed
MI ITEM #09643431
MFR #MM05W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MM Series, 5 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, 170 N Load Capacity, Closed
MI ITEM #09643431
MFR #MM05W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    22 mm
  • Shaft Diameter  
    5 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    170 N
  • Load Capacity
    170 N
  • Series
    MM

Overview

Mfr description
MM05W LINEAR BEARING, BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought