1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
MM08
Multi Trac Ball Bushings Bearing - MM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 310 N Load Capacity, Closed
MI ITEM #
09643434
MFR #
MM08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THOMSON (ALTRA) MM08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
MM08
Multi Trac Ball Bushings Bearing - MM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 310 N Load Capacity, Closed
MI ITEM #
09643434
MFR #
MM08
Mfr description
MM08 LINEAR BEARING, BALL BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
16 mm
Overall Length
25 mm
Shaft
Diameter
8 mm
Details
Bushing Type
Ball Bushing
Closure Type
Closed
Dynamic Load Capacity
310 N
Load Capacity
310 N
Series
MM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items