Motion
MM08W
Multi Trac Ball Bushings Bearing - MM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 310 N Load Capacity, Closed
Mi Item #09643435
MFR #MM08W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 310 N Load Capacity, Closed
Mi Item #09643435
MFR #MM08W

Mfr description
MM08W LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    310 N
  • Load Capacity
    310 N
  • Series
    MM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)