Motion
MM08WW-CR
Multi Trac Ball Bushings Bearing - MM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 217 N Load Capacity, Closed
MI ITEM #09643436
MFR #MM08WW-CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi Trac Ball Bushings Bearing - MM Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 217 N Load Capacity, Closed
MI ITEM #09643436
MFR #MM08WW-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    217 N
  • Load Capacity
    217 N
  • Series
    MM

Overview

Mfr description
MM08WW-CR LINEAR BEARING, BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought