Motion
PPA12-58B65-12NPOX

THOMSON (ALTRA)
PPA12-58B65-12NPOX

Acme & Ball Screw Actuator - PPA Series, Clevis Mount, 12 V dc Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #09643609
MFR #PPA12-58B65-12NPOX
Price$3,247.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA12-58B65-12NPOX

Acme & Ball Screw Actuator - PPA Series, Clevis Mount, 12 V dc Input Voltage, 12.0000 in, 305 mm Stroke Length
Mi Item #09643609
MFR #PPA12-58B65-12NPOX

Mfr description
PPA12-58B65-12NPOX ACTUATOR, PPA, 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,247.43/each

Specifications

Dimensions

  • Height
    5.8750 in, 149.225 mm
  • Stroke
    12.0000 in, 305 mm
  • Weight
    15.10 lbs
  • Width
    3.1250 in, 79.375 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    30 %
  • Dynamic Load Capacity
    1500 lbf
  • Environment Ip Rating
    IP54
  • Input Voltage
    12 V dc
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Series
    PPA
  • Speed At Full Load
    9.40 mm/s
  • Speed At No Load
    12.45 mm/s
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)