Motion
PPA90-18B65-24NPOX

THOMSON (ALTRA)
PPA90-18B65-24NPOX

Acme & Ball Screw Actuator - Electrak PPA-DC Series, Clevis Mount, 90 V dc Input Voltage, 24.0000 in, 609.60 mm Stroke Length
Mi Item #09643751
MFR #PPA90-18B65-24NPOX
Price$3,663.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA90-18B65-24NPOX

Acme & Ball Screw Actuator - Electrak PPA-DC Series, Clevis Mount, 90 V dc Input Voltage, 24.0000 in, 609.60 mm Stroke Length
Mi Item #09643751
MFR #PPA90-18B65-24NPOX

Mfr description
PPA90-18B65-24NPOX ACTUATOR, PPA, 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,663.78/each

Specifications

Dimensions

  • Height
    5.8750 in, 149.225 mm
  • Retracted Length
    30.8000 in
  • Stroke
    24.0000 in, 609.60 mm
  • Weight
    20.20 lbs
  • Width
    3.1250 in, 79.375 mm

Details

  • Body Material
    Copper, Steel, Zinc, Aluminum, Plastic
  • Duty Cycle At Rated Load
    30 %
  • Dynamic Load Capacity
    750 lbf
  • Environment Ip Rating
    IP54
  • Input Voltage
    90 V dc
  • Max Operating Temperature
    150 °F, 65.56 °C
  • Min Operating Temperature
    15 °F, 26 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Series
    Electrak PPA-DC
  • Speed At Full Load
    16 mm/s
  • Speed At No Load
    20.32 mm/s
  • Static Load Capacity
    3000 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)