Motion
SFB8-BG
Linear Guide Round Shaft Flanged Pillow Block - SFB Series, Closed, 0.5000 in Shaft Diameter, 1.6250 in, 41.28 mm Overall Length
Mi Item #09644002
MFR #SFB8-BG
Price$279.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Flanged Pillow Block - SFB Series, Closed, 0.5000 in Shaft Diameter, 1.6250 in, 41.28 mm Overall Length
Mi Item #09644002
MFR #SFB8-BG

Mfr description
SFB8-BG LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.74/each

Specifications

Dimensions

  • Overall Height
    1.6875 in, 42.86 mm
  • Overall Length
    1.6250 in, 41.28 mm
  • Overall Width
    1.6250 in
  • Shaft Diameter
    0.5000 in

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1134.3 N, 255 lbf
  • Housing Type
    Closed
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Series
    SFB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)