Motion
SPB12-BG
Linear Guide Round Shaft Pillow Block - SPB Series, Closed, 0.7500 in Shaft Diameter, 2,668.9 N, 600 lbf Load Capacity
Mi Item #09644148
MFR #SPB12-BG
Price$233.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - SPB Series, Closed, 0.7500 in Shaft Diameter, 2,668.9 N, 600 lbf Load Capacity
Mi Item #09644148
MFR #SPB12-BG

Mfr description
SPB12-BG LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.11/each

Specifications

Dimensions

  • Center Shaft Height
    23.80 mm;0.9370 in
  • Overall Height
    1.7500 in, 44.50 mm
  • Overall Length
    2.0600 in, 52.30 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2,668.9 N, 600 lbf
  • Housing Type
    Closed
  • Load Capacity
    2,668.9 N, 600 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)