Motion
SPB12-L4L
Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter, 2.0600 in Overall Length
MI ITEM #09644149
MFR #SPB12-L4L
Price$409.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter, 2.0600 in Overall Length
MI ITEM #09644149
MFR #SPB12-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.94/each

Specifications

Dimensions

  • Overall Length
    2.0600 in
  • Overall Width
    2.0600 in
  • Shaft Diameter
    0.7500 in

Details

  • Housing Type
    Closed
  • Pillow Block Type
    Super Ball Bushing Pillow Block

Overview

Mfr description
SPB12-L4L LINEAR BEARING, BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought