Motion
SPB12OPN-L4L

THOMSON (ALTRA)
SPB12OPN-L4L

Linear Guide Round Shaft Pillow Block - SUPER Series, Open, 0.7500 in Shaft Diameter, 2090.664 N, 470 lbf Load Capacity
Mi Item #09644150
MFR #SPB12OPN-L4L
Price$567.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB12OPN-L4L

Linear Guide Round Shaft Pillow Block - SUPER Series, Open, 0.7500 in Shaft Diameter, 2090.664 N, 470 lbf Load Capacity
Mi Item #09644150
MFR #SPB12OPN-L4L

Mfr description
SPB12OPN-L4L LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.57/each

Specifications

Dimensions

  • Center Shaft Height
    23.80 mm;0.9370 in
  • Overall Height
    1.5600 in, 39.62 mm
  • Overall Length
    1.8800 in, 47.75 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2090.664 N, 470 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    2090.664 N, 470 lbf
  • Lubrication
    L4L
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    SUPER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)