Motion
SPB16ADJ-BG

THOMSON (ALTRA)
SPB16ADJ-BG

Linear Guide Round Shaft Pillow Block - Super Series, Closed Adjustable, 1.0000 in Shaft Diameter, 1050 lbf, 4670.6 N Load Capacity
MI ITEM #09644151
MFR #SPB16ADJ-BG
Price$407.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB16ADJ-BG

Linear Guide Round Shaft Pillow Block - Super Series, Closed Adjustable, 1.0000 in Shaft Diameter, 1050 lbf, 4670.6 N Load Capacity
MI ITEM #09644151
MFR #SPB16ADJ-BG

Mfr description
SPB16ADJ-BG LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.89/each

Specifications

Dimensions

  • Center Shaft Height
    1.1870 in;30.15 mm
  • Overall Height
    2.1900 in, 55.63 mm
  • Overall Length
    2.8100 in, 71.37 mm
  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Ball Options
    Ball Groove
  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    4670.6 N, 1050 lbf
  • Housing Type
    Closed Adjustable
  • Load Capacity
    4670.6 N, 1050 lbf
  • Lubrication
    Grease Lubricated
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    Super

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)