Motion
SPB6-XS
Linear Guide Round Shaft Pillow Block - Super Series, Closed, 0.3750 in Shaft Diameter, 100 lbf, 444.822 N Load Capacity
Mi Item #09644155
MFR #SPB6-XS
Price$318.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Series, Closed, 0.3750 in Shaft Diameter, 100 lbf, 444.822 N Load Capacity
Mi Item #09644155
MFR #SPB6-XS

Mfr description
SPB6-XS LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.20/each

Specifications

Dimensions

  • Center Shaft Height
    0.5000 in;12.70 mm
  • Overall Height
    0.9400 in, 23.88 mm
  • Overall Length
    1.3100 in, 33.27 mm
  • Overall Width
    1.7500 in
  • Shaft Diameter
    0.3750 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    444.822 N, 100 lbf
  • Finish Coating
    Black Anodize
  • Housing Type
    Closed
  • Load Capacity
    444.822 N, 100 lbf
  • Lubrication
    oil lubricant fitting
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)