Motion
SPB8ADJ-BG

THOMSON (ALTRA)
SPB8ADJ-BG

Round Shaft Pillow Block - Closed, 0.5000 in Shaft Diameter, 1.6900 in Overall Length
Mi Item #09644156
MFR #SPB8ADJ-BG
Price$260.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB8ADJ-BG

Round Shaft Pillow Block - Closed, 0.5000 in Shaft Diameter, 1.6900 in Overall Length
Mi Item #09644156
MFR #SPB8ADJ-BG

Mfr description
SPB8ADJ-BG LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.03/each

Specifications

Dimensions

  • Overall Length
    1.6900 in
  • Overall Width
    1.6900 in
  • Shaft Diameter
    0.5000 in

Details

  • Dynamic Load Capacity
    255 lbf
  • Housing Type
    Closed
  • Pillow Block Type
    Super Ball Bushing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)