Motion
SPB8-BG
Linear Guide Round Shaft Pillow Block - SPB Series, Closed, 0.5000 in Shaft Diameter, 255 lbf, 1134.29 N Load Capacity
Mi Item #09644157
MFR #SPB8-BG
Price$234.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - SPB Series, Closed, 0.5000 in Shaft Diameter, 255 lbf, 1134.29 N Load Capacity
Mi Item #09644157
MFR #SPB8-BG

Mfr description
SPB8-BG LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.14/each

Specifications

Dimensions

  • Center Shaft Height
    0.6870 in;17.45 mm
  • Overall Height
    1.2500 in, 31.75 mm
  • Overall Length
    1.6900 in, 42.93 mm
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1134.29 N, 255 lbf
  • Housing Type
    Closed
  • Load Capacity
    1134.29 N, 255 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)