Motion
SPM16W
Metric Super Ball Bushing - SPM Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 1020 N Load Capacity, Closed
Mi Item #09644161
MFR #SPM16W
Price$141.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super Ball Bushing - SPM Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 1020 N Load Capacity, Closed
Mi Item #09644161
MFR #SPM16W

Mfr description
SPM16W LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.38/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1020 N
  • Load Capacity
    1020 N
  • Operating Temperature Range
    185 °F
  • Seal Type
    Integral
  • Series
    SPM
  • Type
    Self-Aligning Linear
  • Wiper Type
    One Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)