Motion
SPM20OPNW
Metric Super Ball Bushing - SPM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 2100 N Load Capacity, Open
MI ITEM #09644162
MFR #SPM20OPNW
Price$167.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super Ball Bushing - SPM Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 2100 N Load Capacity, Open
MI ITEM #09644162
MFR #SPM20OPNW

Mfr description
SPM20OPNW LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.97/each

Specifications

Dimensions

  • Outer Ring Width
    1.7720 in, 45 mm
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    2100 N
  • Load Capacity
    2100 N
  • Operating Temperature Range
    185 °F
  • Seal Type
    Integral
  • Series
    SPM
  • Type
    Open Linear Ball
  • Wiper Type
    One Integral Wiper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)