1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
SPM25W
Metric Super Ball Bushing - SPM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 3950 N Load Capacity, Closed
MI ITEM #
09644164
MFR #
SPM25W
Price
$180.95
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THOMSON (ALTRA) SPM25W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
SPM25W
Metric Super Ball Bushing - SPM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 3950 N Load Capacity, Closed
MI ITEM #
09644164
MFR #
SPM25W
Mfr description
SPM25W LINEAR BEARING, BALL BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$180
.95
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
40 mm
Overall Length
58 mm
Shaft
Diameter
25 mm
Details
Bushing Type
Ball Bushing
Closure Type
Closed
Dynamic Load Capacity
3950 N
Load Capacity
3950 N
Series
SPM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items