Motion
SPM30OPNW
Metric Super Ball Bushing - SPM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 5020 N Load Capacity, Open
Mi Item #09644165
MFR #SPM30OPNW
Price$211.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super Ball Bushing - SPM Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 5020 N Load Capacity, Open
Mi Item #09644165
MFR #SPM30OPNW

Mfr description
SPM30OPNW LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.05/each

Specifications

Dimensions

  • Outer Ring Width
    2.6770 in, 68 mm
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    5020 N
  • Load Capacity
    5020 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Integral
  • Series
    SPM
  • Type
    Open Linear Ball
  • Wiper Type
    One Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)