Motion
SPM50OPNW
Metric Super Ball Bushing - SPM Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, 12500 N Load Capacity, Open
Mi Item #09644169
MFR #SPM50OPNW
Price$571.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Super Ball Bushing - SPM Series, 1.9688 in Shaft Diameter, 75 mm Outside Diameter, 3.9375 in Overall Length, 12500 N Load Capacity, Open
Mi Item #09644169
MFR #SPM50OPNW

Mfr description
SPM50OPNW LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.43/each

Specifications

Dimensions

  • Outer Ring Width
    3.9370 in, 100 mm
  • Outside Diameter
    75 mm
  • Overall Height
    75 mm, 2.9530 in
  • Overall Length
    3.9375 in
  • Overall Width
    2.9530 in, 75 mm
  • Shaft Diameter  
    1.9688 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    12500 N
  • Load Capacity
    12500 N
  • Operating Temperature Range
    185 °F
  • Seal Type
    Integral
  • Series
    SPM
  • Type
    Self-Aligning Linear
  • Wiper Type
    One Integral Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)