1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THOMSON (ALTRA)
SPPBAM30
Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter, 79 mm Overall Length
MI ITEM #
09644171
MFR #
SPPBAM30
Price
$428.92
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
THOMSON (ALTRA) SPPBAM30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THOMSON (ALTRA)
SPPBAM30
Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter, 79 mm Overall Length
MI ITEM #
09644171
MFR #
SPPBAM30
Mfr description
SPPBAM30 LINEAR BEARING, BALL BUSHING,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$428
.92
/each
Add to Cart
Specifications
Dimensions
Overall Length
79 mm
Overall Width
3.1100 in
Shaft Diameter
30 mm
Details
Housing Type
Closed
Pillow Block Type
Super Ball Bushing Pillow Block
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items