Motion
SPPBAM40
Linear Guide Round Shaft Pillow Block - SUPER Metric Series, Closed Adjustable, 40 mm Shaft Diameter, 8240 N, 1852.426 lbf Load Capacity
Mi Item #09644172
MFR #SPPBAM40
Price$623.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - SUPER Metric Series, Closed Adjustable, 40 mm Shaft Diameter, 8240 N, 1852.426 lbf Load Capacity
Mi Item #09644172
MFR #SPPBAM40

Mfr description
SPPBAM40 LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.05/each

Specifications

Dimensions

  • Center Shaft Height
    54 mm;2.1260 in
  • Overall Height
    3.5830 in, 91 mm
  • Overall Length
    3.5830 in, 91 mm
  • Overall Width
    108 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    8240 N, 1852.426 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    8240 N, 1852.426 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    SUPER Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)