Motion
SPPBAM50
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 50 mm Shaft Diameter, 12060 N, 2711.196 lbf Load Capacity
MI ITEM #09644173
MFR #SPPBAM50
Price$951.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 50 mm Shaft Diameter, 12060 N, 2711.196 lbf Load Capacity
MI ITEM #09644173
MFR #SPPBAM50

Mfr description
SPPBAM50 LINEAR BEARING, BALL BUSHING,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.29/each

Specifications

Dimensions

  • Center Shaft Height
    66 mm;2.5980 in
  • Overall Height
    4.1340 in, 105 mm
  • Overall Length
    4.4490 in, 113 mm
  • Overall Width
    132 mm
  • Shaft Diameter
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    12060 N, 2711.196 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    12060 N, 2711.196 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)