Motion
SPPBOAM20
Linear Guide Round Shaft Pillow Block - SUPER Metric Series, Open Adjustable, 20 mm Shaft Diameter, 2100 N, 472.099 lbf Load Capacity
Mi Item #09644175
MFR #SPPBOAM20
Price$386.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - SUPER Metric Series, Open Adjustable, 20 mm Shaft Diameter, 2100 N, 472.099 lbf Load Capacity
Mi Item #09644175
MFR #SPPBOAM20

Mfr description
SPPBOAM20 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.68/each

Specifications

Dimensions

  • Center Shaft Height
    41 mm;1.6140 in
  • Overall Height
    1.6140 in, 41 mm
  • Overall Length
    2.1260 in, 54 mm
  • Overall Width
    60 mm
  • Shaft Diameter
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2100 N, 472.099 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open Adjustable
  • Load Capacity
    2100 N, 472.099 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    SUPER Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)