Motion
SPPBOAM40
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Open Adjustable, 40 mm Shaft Diameter, 8620 N, 1937.853 lbf Load Capacity
Mi Item #09644176
MFR #SPPBOAM40
Price$832.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Open Adjustable, 40 mm Shaft Diameter, 8620 N, 1937.853 lbf Load Capacity
Mi Item #09644176
MFR #SPPBOAM40

Mfr description
SPPBOAM40 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.95/each

Specifications

Dimensions

  • Overall Height
    3.0310 in, 77 mm
  • Overall Length
    3.5830 in, 91 mm
  • Overall Width
    108 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    8620 N, 1937.853 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open Adjustable
  • Load Capacity
    8620 N, 1937.853 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)