Motion
SPPBOM16
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Open, 16 mm Shaft Diameter, 1280 N, 287.755 lbf Load Capacity
MI ITEM #09644178
MFR #SPPBOM16
Price$316.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Ball Bushing Bearing Series, Open, 16 mm Shaft Diameter, 1280 N, 287.755 lbf Load Capacity
MI ITEM #09644178
MFR #SPPBOM16

Mfr description
SPPBOM16 LINEAR BEARING, BALL BUSHING,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.28/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm;1.3780 in
  • Overall Height
    1.3780 in, 35 mm
  • Overall Length
    1.6930 in, 43 mm
  • Overall Width
    53 mm
  • Shaft Diameter
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1280 N, 287.755 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    1280 N, 287.755 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)