Motion
SPPBOM50
Round Shaft Pillow Block - Open, 50 mm Shaft Diameter, 113 mm Overall Length
Mi Item #09644179
MFR #SPPBOM50
Price$1,049.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 50 mm Shaft Diameter, 113 mm Overall Length
Mi Item #09644179
MFR #SPPBOM50

Mfr description
SPPBOM50 LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,049.56/each

Specifications

Dimensions

  • Overall Length
    113 mm
  • Overall Width
    4.4490 in
  • Shaft Diameter
    50 mm

Details

  • Dynamic Load Capacity
    12500 N
  • Housing Type
    Open
  • Pillow Block Type
    Super Ball Bushing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)