Motion
SPTWNAM20
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 20 mm Shaft Diameter, 60 mm Outside Diameter, 3280 N, 737.373 lbf Load Capacity
MI ITEM #09644249
MFR #SPTWNAM20
Price$647.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 20 mm Shaft Diameter, 60 mm Outside Diameter, 3280 N, 737.373 lbf Load Capacity
MI ITEM #09644249
MFR #SPTWNAM20

Mfr description
SPTWNAM20 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.01/each

Specifications

Dimensions

  • Center Shaft Height
    30 mm;1.1810 in
  • Outside Diameter
    60 mm
  • Overall Height
    1.9690 in, 50 mm
  • Overall Length
    4.0940 in, 104 mm
  • Overall Width
    60 mm
  • Shaft Diameter
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    3280 N, 737.373 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    3280 N, 737.373 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)