Motion
SPTWNAM25
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 25 mm Shaft Diameter, 78 mm Outside Diameter, 6410 N, 1441.025 lbf Load Capacity
Mi Item #09644250
MFR #SPTWNAM25
Price$807.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 25 mm Shaft Diameter, 78 mm Outside Diameter, 6410 N, 1441.025 lbf Load Capacity
Mi Item #09644250
MFR #SPTWNAM25

Mfr description
SPTWNAM25 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.85/each

Specifications

Dimensions

  • Center Shaft Height
    30 mm;1.1810 in
  • Outside Diameter
    78 mm
  • Overall Height
    2.3620 in, 60 mm
  • Overall Length
    5.1180 in, 130 mm
  • Overall Width
    78 mm
  • Shaft Diameter
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    6410 N, 1441.025 lbf
  • Housing Type
    Closed Adjustable
  • Load Capacity
    6410 N, 1441.025 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)