Motion
SPTWNAM40
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 40 mm Shaft Diameter, 108 mm Outside Diameter, 13380 N, 3007.944 lbf Load Capacity
Mi Item #09644251
MFR #SPTWNAM40
Price$1,371.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed Adjustable, 40 mm Shaft Diameter, 108 mm Outside Diameter, 13380 N, 3007.944 lbf Load Capacity
Mi Item #09644251
MFR #SPTWNAM40

Mfr description
SPTWNAM40 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,371.13/each

Specifications

Dimensions

  • Center Shaft Height
    54 mm;2.1260 in
  • Outside Diameter
    108 mm
  • Overall Height
    3.5830 in, 91 mm
  • Overall Length
    6.9290 in, 176 mm
  • Overall Width
    108 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    13380 N, 3007.944 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed Adjustable
  • Load Capacity
    13380 N, 3007.944 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)