Motion
SPTWNM50
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed, 50 mm Shaft Diameter, 132 mm Outside Diameter, 19590 N, 4404.007 lbf Load Capacity
Mi Item #09644252
MFR #SPTWNM50
Price$1,743.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed, 50 mm Shaft Diameter, 132 mm Outside Diameter, 19590 N, 4404.007 lbf Load Capacity
Mi Item #09644252
MFR #SPTWNM50

Mfr description
SPTWNM50 LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,743.51/each

Specifications

Dimensions

  • Center Shaft Height
    105 mm;4.1340 in
  • Outside Diameter
    132 mm
  • Overall Height
    4.1340 in, 105 mm
  • Overall Length
    8.8190 in, 224 mm
  • Overall Width
    132 mm
  • Shaft Diameter
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    19590 N, 4404.007 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    19590 N, 4404.007 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)