Motion
SPTWNM8-XS

THOMSON (ALTRA)
SPTWNM8-XS

Linear Guide Round Shaft Twin Pillow Block - Super Series, Closed, 8 mm Shaft Diameter, 35 mm Outside Diameter, 500 N, 112.4 lbf Load Capacity
Mi Item #09644253
MFR #SPTWNM8-XS
Price$658.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPTWNM8-XS

Linear Guide Round Shaft Twin Pillow Block - Super Series, Closed, 8 mm Shaft Diameter, 35 mm Outside Diameter, 500 N, 112.4 lbf Load Capacity
Mi Item #09644253
MFR #SPTWNM8-XS

Mfr description
SPTWNM8-XS LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.14/each

Specifications

Dimensions

  • Center Shaft Height
    17.50 mm;0.6890 in
  • Outside Diameter
    35 mm
  • Overall Height
    1.1020 in, 28 mm
  • Overall Length
    2.4410 in, 62 mm
  • Overall Width
    35 mm
  • Shaft Diameter
    8 mm

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    500 N, 112.4 lbf
  • Finish Coating
    Black Anodize
  • Housing Type
    Closed
  • Load Capacity
    500 N, 112.4 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    Super
  • Static Load Capacity
    550 N, 123.6 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)