Motion
SPTWNOAM16

THOMSON (ALTRA)
SPTWNOAM16

Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Open Adjustable, 16 mm Shaft Diameter, 53 mm Outside Diameter, 1660 N, 373.183 lbf Load Capacity
Mi Item #09644254
MFR #SPTWNOAM16
Price$689.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPTWNOAM16

Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Open Adjustable, 16 mm Shaft Diameter, 53 mm Outside Diameter, 1660 N, 373.183 lbf Load Capacity
Mi Item #09644254
MFR #SPTWNOAM16

Mfr description
SPTWNOAM16 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.68/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm;1.3780 in
  • Outside Diameter
    53 mm
  • Overall Height
    1.3780 in, 35 mm
  • Overall Length
    3.3070 in, 84 mm
  • Overall Width
    53 mm
  • Shaft Diameter
    16 mm

Details

  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1660 N, 373.183 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Open Adjustable
  • Load Capacity
    1660 N, 373.183 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)