Motion
SPTWNOM25
Linear Guide Round Shaft Twin Pillow Block - SUPER Metric Series, Open, 25 mm Shaft Diameter, 78 mm Outside Diameter, 6410 N, 1441.025 lbf Load Capacity
Mi Item #09644258
MFR #SPTWNOM25
Price$769.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - SUPER Metric Series, Open, 25 mm Shaft Diameter, 78 mm Outside Diameter, 6410 N, 1441.025 lbf Load Capacity
Mi Item #09644258
MFR #SPTWNOM25

Mfr description
SPTWNOM25 LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.55/each

Specifications

Dimensions

  • Center Shaft Height
    50 mm;1.9690 in
  • Outside Diameter
    78 mm
  • Overall Height
    1.9690 in, 50 mm
  • Overall Length
    5.1180 in, 130 mm
  • Overall Width
    78 mm
  • Shaft Diameter
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    6410 N, 1441.025 lbf
  • Housing Type
    Open
  • Load Capacity
    6410 N, 1441.025 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    SUPER Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)