Motion
SSEM16-CR
Super Smart Ball Bushing - SSEM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 1540 N Load Capacity, Closed
MI ITEM #09644434
MFR #SSEM16-CR
List Price$270.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Ball Bushing - SSEM Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 1540 N Load Capacity, Closed
MI ITEM #09644434
MFR #SSEM16-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.68/each for your price

Overview

Mfr description
SSEM16-CR LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1540 N
  • Load Capacity
    1540 N
  • Series
    SSEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text