Motion
SSEM25-CR
Super Smart Ball Bushing - SSEM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 4690 N Load Capacity, Closed
MI ITEM #09644435
MFR #SSEM25-CR
Your Price$350.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Ball Bushing - SSEM Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 4690 N Load Capacity, Closed
MI ITEM #09644435
MFR #SSEM25-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$350.36/each(List $402.92)

Overview

Mfr description
SSEM25-CR LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Closed
  • Dynamic Load Capacity
    4690 N
  • Load Capacity
    4690 N
  • Series
    SSEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text