Motion
SSEPBOM25-XS

THOMSON (ALTRA)
SSEPBOM25-XS

Round Shaft Pillow Block - Open, 25 mm Shaft Diameter
MI ITEM #09644440
MFR #SSEPBOM25-XS
Your Price$584.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSEPBOM25-XS

Round Shaft Pillow Block - Open, 25 mm Shaft Diameter
MI ITEM #09644440
MFR #SSEPBOM25-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$584.90/each(List $672.63)

Overview

Mfr description
SSEPBOM25-XS LINEAR BEARING, BALL

Specifications

  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Housing Type
    Open
  • Shaft Diameter
    25 mm
  • Overall Width
    67 mm
  • Static Load Capacity
    7300 N
  • Dynamic Load Capacity
    6700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text