Motion
SSETWNM30-XS

THOMSON (ALTRA)
SSETWNM30-XS

Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter, 152 mm Overall Length
MI ITEM #09644445
MFR #SSETWNM30-XS
Your Price$1,478.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSETWNM30-XS

Round Shaft Pillow Block - Closed, 30 mm Shaft Diameter, 152 mm Overall Length
MI ITEM #09644445
MFR #SSETWNM30-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,478.66/each(List $1,688.85)

Overview

Mfr description
SSETWNM30-XS LINEAR BEARING, BALL

Specifications

  • Pillow Block Type
    Twin Linear Ball Bushing Pillow Block
  • Housing Type
    Closed
  • Shaft Diameter
    30 mm
  • Overall Width
    152 mm
  • Overall Length
    152 mm
  • Static Load Capacity
    18200 N
  • Dynamic Load Capacity
    16600 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text