Motion
SSU10OPNWW-CR

THOMSON (ALTRA)
SSU10OPNWW-CR

Super Smart Ball Bushing - SSU Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 1930.528 N Load Capacity, Open
MI ITEM #09644449
MFR #SSU10OPNWW-CR
List Price$235.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU10OPNWW-CR

Super Smart Ball Bushing - SSU Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 1930.528 N Load Capacity, Open
MI ITEM #09644449
MFR #SSU10OPNWW-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.28/each for your price

Overview

Mfr description
SSU10OPNWW-CR LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Closure Type
    Open
  • Dynamic Load Capacity
    1930.528 N
  • Load Capacity
    1930.528 N
  • Series
    SSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text