Motion
SSU12OPNWW-CR

THOMSON (ALTRA)
SSU12OPNWW-CR

Super Smart Ball Bushing - SSU Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 3518.543 N Load Capacity, Open
MI ITEM #09644451
MFR #SSU12OPNWW-CR
Price$226.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU12OPNWW-CR

Super Smart Ball Bushing - SSU Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, 3518.543 N Load Capacity, Open
MI ITEM #09644451
MFR #SSU12OPNWW-CR

Mfr description
SSU12OPNWW-CR LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.52/each

Specifications

Dimensions

  • Outer Ring Width
    1.6250 in, 41.27 mm
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Shaft Diameter  
    0.7500 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    3518.543 N
  • Load Capacity
    3518.543 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Wiper
  • Series
    SSU
  • Type
    Open Linear Ball
  • Wiper Type
    WW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)