Motion
SSU12W-CR
Super Smart Ball Bushing - SSU Series, 0.7500 in Shaft Diameter, 1.2505 in Outside Diameter, 1.6250 in Overall Length, 3518.543 N Load Capacity, Single Seal
MI ITEM #09644452
MFR #SSU12W-CR
Your Price$235.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Ball Bushing - SSU Series, 0.7500 in Shaft Diameter, 1.2505 in Outside Diameter, 1.6250 in Overall Length, 3518.543 N Load Capacity, Single Seal
MI ITEM #09644452
MFR #SSU12W-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$235.35/each(List $270.66)

Overview

Mfr description
SSU12W-CR LINEAR BEARING, BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2505 in
  • Overall Length
    1.6250 in
  • Closure Type
    Single Seal
  • Dynamic Load Capacity
    3518.543 N
  • Load Capacity
    3518.543 N
  • Series
    SSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text